Shop All Shelving & Rack Accessories
Hallowell
Vertical Shelf Divider, 20 ga., Gray, PK12
Mfr # 5240-2412-12HG
Zoro # G7993684
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 20
- Material Steel
- Overall Depth 24 in
- Finish - Shelving and Racks Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5240-2412-12HG
- Zoro # G7993684
- UPC # 094704019840
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 12 in |
Overall Width | 24 in |
Depth | 24" |
Width | 24" |
Height | 12" |
Details
Item | Divider |
Color | Gray |
Gauge | 20 |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Standards | Greenguard Certified |
For Use With | 1BGL1,1BGL4,1BGL7,1BLJ4,1BLJ9,1BLK3,1BHL1,1BHL4,1BHL7,1BLK6,1BLL3,1BLL9,1BKL9,1BLA3,1BLA6,1BLT6,1BLT9,1BLU3,1BLA9,1BLB3,1BLB6,1BLU6,1BLU9,1BLV3,1BLD9,1BLE3,1BLE6,1BLX6,1BLX9,1BLY3,1BLE9,1BLF3,1BLF6,1BLY6,1BLY9,1BLZ3,1BHV8,1BJL3,1BJL6,1BLN6,1BLP3,1BLP9,1BJL9,1BKL3,1BKL6,1BLR6,1BLR9,1BLT3,1BLB9,1BLC3,1BLC6,1BLV6,1BLV9,1BLW3,1BLC9,1BLD3,1BLD6,1BLW6,1BLW9,1BLX3,1BLF9,1BLG3,1BLG6,1BLZ6,1BLZ9,1BML3,1BLG9,1BLH3,1BLH7,1BML6,1BML9,1BNL3,1BLL2,1BLL8,1BLN5,1BLP2,1BLP8,1BLR5,39K741,39K747,39K753,39K795,39K802,39K808,39K744,39K750,39K756,39K798,39K805,39K811,39K759,39K765,39K771,39K814,39K820,39K826,39K762,39K768,39K774,39K817,39K823,39K829,39K777,39K783,39K789,39K832,39K838,39K844,39K780,39K786,39K792,39K835,39K841,39K847, |
Shelf Style | Solid |
Includes | Fasteners |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Assembly | Unassembled |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
ESD Conductive | Yes |
Number of Slots | 4 |
Divider Direction | Side to Side |
Description
Divider, Gray, Steel, ESD Conductive Yes, Powder Coated, Overall Depth 24 in, Overall Height 12 in, Overall Width 24 in, Divider Direction Side to Side, Number of Slots 4, Includes Fasteners, Standards Greenguard Certified, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Blue (QUS245BL)
- 80/20 Deluxe Leveling Foot, 15 Series (2194)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-040)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1212-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1809-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- METRO Holder, Label, 4", Metro Max Q For Intermetro - Part# Mq04Lh (MQ04LH)
- Hallowell Shelving & Rack Accessories