Shop All Shelving & Rack Accessories
Hallowell
Vertical Shelf Divider, 20 ga., Gray, PK12
Mfr # 5240-2406-12HG
Zoro # G8447941
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 20
- Material Steel
- Overall Depth 24 in
- Finish - Shelving and Racks Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 5240-2406-12HG
- Zoro # G8447941
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 6 in |
Overall Width | 24 in |
Height | 6" |
Depth | 24" |
Width | 24" |
Details
Item | Divider |
Color | Gray |
Gauge | 20 |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Standards | Greenguard Certified |
For Use With | 1BGL1,1BGL4,1BGL7,1BLJ4,1BLJ9,1BLK3,1BHL1,1BHL4,1BHL7,1BLK6,1BLL3,1BLL9,1BKL9,1BLA3,1BLA6,1BLT6,1BLT9,1BLU3,1BLA9,1BLB3,1BLB6,1BLU6,1BLU9,1BLV3,1BLD9,1BLE3,1BLE6,1BLX6,1BLX9,1BLY3,1BLE9,1BLF3,1BLF6,1BLY6,1BLY9,1BLZ3,1BHV8,1BJL3,1BJL6,1BLN6,1BLP3,1BLP9,1BJL9,1BKL3,1BKL6,1BLR6,1BLR9,1BLT3,1BLB9,1BLC3,1BLC6,1BLV6,1BLV9,1BLW3,1BLC9,1BLD3,1BLD6,1BLW6,1BLW9,1BLX3,1BLF9,1BLG3,1BLG6,1BLZ6,1BLZ9,1BML3,1BLG9,1BLH3,1BLH7,1BML6,1BML9,1BNL3,1BLL2,1BLL8,1BLN5,1BLP2,1BLP8,1BLR5,39K741,39K747,39K753,39K795,39K802,39K808,39K744,39K750,39K756,39K798,39K805,39K811,39K759,39K765,39K771,39K814,39K820,39K826,39K762,39K768,39K774,39K817,39K823,39K829,39K777,39K783,39K789,39K832,39K838,39K844,39K780,39K786,39K792,39K835,39K841,39K847, |
Shelf Style | Solid |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Assembly | Unassembled |
Finish | Powder Coated |
Includes | Fasteners |
Divider Direction | Side to Side |
ESD Conductive | Yes |
Number of Slots | 4 |
Description
Divider, Gray, Steel, ESD Conductive Yes, Powder Coated, Overall Depth 24 in, Overall Height 6 in, Overall Width 24 in, Divider Direction Side to Side, Number of Slots 4, Includes Fasteners, Standards Greenguard Certified, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity (39813)
- GLOBAL INDUSTRIAL 69-1/2H Steel Coat Tree, Silver (695311)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, HDPE, White (GBTH5R-SC-W)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1809-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- NATICO ORIGINALS Natico Originals 60-170-ORG All Purpose Organizer (60-170-ORG)
- Hallowell Shelving & Rack Accessories