Shop All Shelving & Rack Accessories
Hallowell
Vertical Shelf Divider, 20 ga., Gray, PK12
Mfr # 5240-1212-12HG
Zoro # G8163355
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 20
- Material Steel
- Overall Depth 12 in
- Finish - Shelving and Racks Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5240-1212-12HG
- Zoro # G8163355
- UPC # 094717523006
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 12 in |
Overall Width | 12 in |
Height | 12" |
Depth | 12" |
Width | 12" |
Details
Item | Divider |
Color | Gray |
Gauge | 20 |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Standards | Greenguard Certified |
For Use With | 1BFL8,1BGL2,1BGL5,1BLH9,1BLJ6,1BLK1,1BGL8,1BHL2,1BHL5,1BLK4,1BLK8,1BLL5,1BKL7,1BLA1,1BLA4,1BLT4,1BLT7,1BLU1,1BLA7,1BLB1,1BLB4,1BLU4,1BLU7,1BLV1,1BLD7,1BLE1,1BLE4,1BLX4,1BLX7,1BLY1,1BLE7,1BLF1,1BLF4,1BLY4,1BLY7,1BLZ1,1BHL8,1BJL1,1BJL4,1BLN2,1BLN8,1BLP5,1BJL7,1BKL1,1BKL4,1BLR2,1BLR7,1BLT1,1BLB7,1BLC1,1BLC4,1BLV4,1BLV7,1BLW1,1BLC7,1BLD1,1BLD4,1BLW4,1BLW7,1BLX1,1BLF7,1BLG1,1BLG4,1BLZ4,1BLZ7,1BML1,1BLG7,1BLH1,1BLH4,1BML4,1BML7,1BNL1,1BLK7,1BLL4,1BLN1,1BLN7,1BLP4,1BLR1,39K739,39K745,39K751,39K793,39K799,39K806,39K742,39K748,39K754,39K796,39K803,39K809,39K757,39K763,39K769,39K812,39K818,39K824,39K760,39K766,39K772,39K815,39K821,39K827,39K775,39K781,39K787,39K830,39K836,39K842,39K778,39K784,39K790,39K833,39K839,39K845, |
Shelf Style | Solid |
Assembly | Unassembled |
Includes | Fasteners |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Number of Slots | 4 |
ESD Conductive | Yes |
Divider Direction | Side to Side |
Description
Divider, Gray, Steel, ESD Conductive Yes, Powder Coated, Overall Depth 12 in, Overall Height 12 in, Overall Width 12 in, Divider Direction Side to Side, Number of Slots 4, Includes Fasteners, Standards Greenguard Certified, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (30158REDBLANK)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120DS)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1809-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- Hallowell Shelving & Rack Accessories