Shop All Locker Panels, Bases & Tops
Hallowell
Top, Slope
Mfr # KISTT1821PT
Zoro # G7713517
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 18 in
- Overall Depth 21 in
- Overall Height 7 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # KISTT1821PT
- Zoro # G7713517
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Depth | 21 in |
Overall Height | 7 in |
Overall WxD | 18 in x 21 in |
For Locker Width | 18 in |
For Locker Depth | 21 in |
Overall WxH | 18 in x 7 in |
Details
Sub-Category | Sloping Top |
Item | Sloping Top |
Color | Tan |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Sloping Top, Color Tan, For Locker Depth 21 in, For Locker Width 18 in, Overall Depth 21 in, Overall Height 7 in, Overall Width 18 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 4"Wx4"H Bins Pack of 50 (DSB101)
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- QUARTET Double-Sided Garment Rack (20314)
- DURHAM MFG Drawer, For Use w/Workbench/Cabinets (177-DRAWER-95)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Hallowell Locker Panels, Bases & Tops