Shop All Locker Panels, Bases & Tops
Hallowell
Top, Slope
Mfr # KISTT1818PT
Zoro # G9524112
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 6 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1818PT
- Zoro # G9524112
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 6 in |
Overall WxD | 18 in x 18 in |
For Locker Width | 18 in |
Overall WxH | 18 in x 6 in |
For Locker Depth | 18 in |
Details
Sub-Category | Sloping Top |
Item | Sloping Top |
Color | Tan |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Shape | Sloping |
Description
Sloping Top, Color Tan, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3422-15)
- ECONOCO Semi-Gloss Hook 1", White, 96PK (EWH/H1)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Gray (357-95)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- Hallowell Locker Panels, Bases & Tops