Shop All Locker Panels, Bases & Tops
Hallowell
Top, Slope
Mfr # KISTT1818HG
Zoro # G9524094
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 6 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1818HG
- Zoro # G9524094
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 6 in |
For Locker Depth | 18 in |
For Locker Width | 18 in |
Overall WxH | 18 in x 6 in |
Overall WxD | 18 in x 18 in |
Details
Sub-Category | Sloping Top |
Item | Sloping Top |
Color | Dark Gray |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Product Type | Sloping Top Panel |
Shape | Sloping |
Description
Sloping Top, Color Dark Gray, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White Steel Shelf Bracket 8X10 (137793)
- 80/20 Slotted 3 Hole Inside Corner Bracket 15S (4280)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- Hallowell Locker Panels, Bases & Tops