Shop All Locker Panels, Bases & Tops
Hallowell
Top, Slope
Mfr # KISTT1518HG
Zoro # G9524103
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 15 in
- Overall Depth 18 in
- Overall Height 6 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1518HG
- Zoro # G9524103
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 18 in |
Overall Height | 6 in |
Overall WxH | 15 in x 6 in |
Overall WxD | 15 in x 18 in |
For Locker Width | 15 in |
For Locker Depth | 18 in |
Details
Sub-Category | Sloping Top |
Item | Sloping Top |
Color | Dark Gray |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Sloping Top, Color Dark Gray, For Locker Depth 18 in, For Locker Width 15 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 15 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3422-15)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- 80/20 Drop-In T-Nut, Steel 10-32 10/25 Series (14162)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- Hallowell Locker Panels, Bases & Tops