Shop All Locker Panels, Bases & Tops
Hallowell
Top, Slope
Mfr # KISTT1218PT
Zoro # G1870185
original price:
$18.89
25% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 6 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1218PT
- Zoro # G1870185
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 6 in |
Overall WxH | 12 in x 6 in |
Overall WxD | 12 in x 18 in |
For Locker Width | 12 in |
For Locker Depth | 18 in |
Details
Sub-Category | Sloping Top |
Item | Sloping Top |
Color | Tan |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Sloping Top, Color Tan, For Locker Depth 18 in, For Locker Width 12 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Panel for VC 2U (LVC8P-ID-2)
- ZORO SELECT Cutting Wheel, PK5 (S74761)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Yellow, 20 PK (K-QUS220YL-20)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-X Lt Blue)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Base, Closed Front (KCFB15PT)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- Hallowell Locker Panels, Bases & Tops