Shop All Locker Panels, Bases & Tops
Hallowell
Top, Slope
Mfr # KISTT1218HG
Zoro # G1870176
original price:
$18.50
29% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 6 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1218HG
- Zoro # G1870176
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 6 in |
For Locker Depth | 18 in |
For Locker Width | 12 in |
Overall WxD | 12 in x 18 in |
Overall WxH | 12 in x 6 in |
Details
Sub-Category | Sloping Top |
Item | Sloping Top |
Color | Dark Gray |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Sloping Top, Color Dark Gray, For Locker Depth 18 in, For Locker Width 12 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- Hallowell Locker Panels, Bases & Tops