Shop All Locker Panels, Bases & Tops
Hallowell
Top, Slope
Mfr # KISTT1215PT
Zoro # G2355766
original price:
$18.99
31% off
Sold in multiples of 2 for $25.98
$25.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 5 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1215PT
- Zoro # G2355766
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 5 in |
For Locker Depth | 15 in |
Overall WxD | 12 in x 15 in |
Overall WxH | 12 in x 5 in |
For Locker Width | 12 in |
Details
Sub-Category | Sloping Top |
Item | Sloping Top |
Color | Tan |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Sloping Top, Color Tan, For Locker Depth 15 in, For Locker Width 12 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P3)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- LOWELL Rackmount Sequencer 8step (SEQR-4K)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- Hallowell Locker Panels, Bases & Tops