Shop All Locker Panels, Bases & Tops
Hallowell
Top, Slope
Mfr # KISTT1215MB
Zoro # G2355720
Sold in multiples of 2 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 5 in
- Color Marine Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1215MB
- Zoro # G2355720
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 5 in |
For Locker Depth | 15 in |
Overall WxH | 12 in x 5 in |
Overall WxD | 12 in x 15 in |
For Locker Width | 12 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Marine Blue |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Locker Sloping Top, Color Marine Blue, For Locker Depth 15 in, For Locker Width 12 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Black Safety Netting, 15 ft. x 150 ft. (70010)
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (30150BLUE)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- Hallowell Locker Panels, Bases & Tops