Shop All Locker Panels, Bases & Tops
Hallowell
Top, Slope
Mfr # KISTT1215HG
Zoro # G2355748
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 5 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1215HG
- Zoro # G2355748
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 5 in |
For Locker Width | 12 in |
For Locker Depth | 15 in |
Overall WxD | 12 in x 15 in |
Overall WxH | 12 in x 5 in |
Details
Sub-Category | Sloping Top |
Item | Sloping Top |
Color | Dark Gray |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Product Type | Sloping Top Panel |
Shape | Sloping |
Description
Sloping Top, Color Dark Gray, For Locker Depth 15 in, For Locker Width 12 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO ENGINEERED Drum Heater With Thermostat Control For 55 Gallon Steel Drum, 60-250F, 120V (AGM-55 L/R 120V)
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/8 In, PK5 (5TPF2)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- Hallowell Locker Panels, Bases & Tops