Shop All Locker Panels, Bases & Tops
Hallowell
Top, Slope
Mfr # KISTT1212MB
Zoro # G2355739
Sold in multiples of 2 for $37.10
$37.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 12 in
- Overall Depth 12 in
- Overall Height 4 in
- Color Marine Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1212MB
- Zoro # G2355739
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 4 in |
Overall WxH | 12 in x 4 in |
For Locker Depth | 12 in |
For Locker Width | 12 in |
Overall WxD | 12 in x 12 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Marine Blue |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Product Type | Sloping Top Panel |
Shape | Sloping |
Description
Locker Sloping Top, Color Marine Blue, For Locker Depth 12 in, For Locker Width 12 in, Overall Depth 12 in, Overall Height 4 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Tread Strip Slot8/10 Rubber Blk (12006-6)
- KNAPE & VOGT 12PKBRS Shelf Supp Clip (256P BR)
- TENNSCO Locker Door Lock Receiver (LPR-2)
- AKRO-MILS Cross Stacking Container, Gray, Polyethylene, 25 in L, 16 in W, 8 1/2 in H (34305GREY)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- Hallowell Locker Panels, Bases & Tops