Shop All Wardrobe Lockers
Hallowell
Tan 36'' x 15'' x 78'' Triple 2 Tier Locker
Mfr # 434U32582PT
Zoro # G411131581
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434U32582PT
- Zoro # G411131581
- Country of Origin United States
- Category Wardrobe Lockers
Description
Provide a tidy area for people to store their personal belongings with this Hallowell tan 36'' x 15'' x 78'' triple 2 tier locker with recessed handle U3258-2PT. Boasting a tough steel construction with a tan finish this locker is durable enough to withstand heavy extended use in warehouses offices schools and industrial spaces. It includes a total of 6 compartments that each have a hat shelf and a coat rod so you can easily put jackets coats and bags away. Additionally it includes feet that elevate the unit off the ground protecting the contents from potential harmful cleaning chemicals.**The locker's configuration offers a space-efficient storage option featuring 3 compartments across and 2 compartments down. Plus the stainless steel recessed handles on this unit provide easy access to the contents without obstructing narrow aisleways and the smooth front profile prevents catching and banging. For your convenience each door includes a number plate and a padlock hasp. Assembly is required.**Overall Dimensions:*Locker Width: 12''*Overall Width: 36''*Depth: 12''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3256-1HG)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (12-8)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3258-3G-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (U1228-3A-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1288-2HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Blue (HKL1515(24)-1GS)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (UY1228-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2A-PT)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx12Dx36H, Gray, Assembled (968265GY)
- Hallowell Wardrobe Lockers