No Product Image Available
Hallowell

Tan 12'' x 15'' x 78'' Single 3 Tier Locker


product price: $544.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a tidy area for people to store their personal belongings with this Hallowell tan 12'' x 15'' x 78'' single 3 tier locker with recessed handle U1258-3A-3PT. Boasting a tough steel construction with a tan finish this locker is durable enough to withstand heavy extended use. It includes 3 single door compartments. Boasting a tough steel construction with a tan finish this locker is durable enough to withstand heavy extended use in warehouses offices schools and industrial spaces. It includes 3 single door compartments that each have a hat shelf and a coat rod so you can easily put jackets coats and bags away. Additionally it includes feet that elevate the unit off the ground protecting the contents from potential harmful cleaning chemicals.**The stainless steel recessed handles on this unit provide easy access to the contents without obstructing narrow aisleways making it a space-efficient storage option. Plus the vertical configuration takes up minimal space and the smooth front profile prevents catching and banging. For your convenience each door includes a number plate and a padlock hasp. This unit ships fully assembled.**Overall Dimensions:*Width: 12''*Depth: 15''*Height: 78''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.