Shop All Box Lockers
Hallowell
Tan 12'' x 12'' x 78'' Single 6 Tier Box Locker
Mfr # 434U12286PT
Zoro # G211230323
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$481.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434U12286PT
- Zoro # G211230323
- Country of Origin United States
- Category Box Lockers
Description
Provide a tidy area for people to store their personal belongings with this Hallowell tan 12'' x 12'' x 78'' single 6 tier locker with recessed handle U1228-6PT. Boasting a tough steel construction with a tan finish this locker is durable enough to withstand heavy extended use. It includes 6 single door compartments. Boasting a tough steel construction with a tan finish this locker is durable enough to withstand heavy extended use in warehouses offices schools and industrial spaces. It includes 6 single door compartments that each have a hat shelf and a coat rod so you can easily put jackets coats and bags away. Additionally it includes feet that elevate the unit off the ground protecting the contents from potential harmful cleaning chemicals.**The stainless steel recessed handles on this unit provide easy access to the contents without obstructing narrow aisleways making it a space-efficient storage option. Plus the vertical configuration takes up minimal space and the smooth front profile prevents catching and banging. For your convenience each door includes a number plate and a padlock hasp. Assembly is required.**Overall Dimensions:*Width: 12''*Depth: 12''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- ECONOCO Horizontal Sign Holder, 7"Wx5 1/2"H, PK24 (HP/SG57H)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D950)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTD-2BLACK)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6A-HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6A-HG)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5HG)
- HALLOWELL Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Black (U3282-6A-ME)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5A-PT)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6A-PT)
- TENNSCO Box Locker, 45 in W, 18 in D, 66 in H, (3) Wide, Gray (BS5-151812-3MG)
- Hallowell Box Lockers