Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, W 48, D 24, Gray
Mfr # HW6SCS84CL
Zoro # G8067936
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,050 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 48 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HW6SCS84CL
- Zoro # G8067936
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Width | 48 in |
Overall Cabinet Width | 48" |
Depth | 24 in |
Overall WxD | 48 in x 24 in |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,050 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HW6CC8478-4CL, HW6SC8460-3CL, HW6SC8478-4CL, Compatible Product Type Heavy-Duty Cabinets, Finish Baked Enamel, Material Steel, Material Thickness 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (250C362472A-PT)
- 80/20 Anchor Fastener, For 30 Series (13186)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (800XH4)
- ECONOCO Rack Rectangular Tubing 2-Arms, 2-Way, Black (K90/MAB)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- ZORO SELECT Cabinet Shelf (4-24C)
- KESSEBOHMER Tray Champagne Metal 4W F/ Base Pullout, 2PK (2504750103)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- KESSEBOHMER Dispensa Frame Only Silver 65-3/8 to 81-1/8H 2502580102 (2502580102)
- EDSAL Shelf, Cabinet, 18x36 (VCEX136G)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- Hallowell Cabinet Shelves