Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, Extra Heavy Duty
Mfr # HWG4SCS64CL
Zoro # G7882655
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,450 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 36 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HWG4SCS64CL
- Zoro # G7882655
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Cabinet Width | 36" |
Width | 36 in |
Depth | 24 in |
Overall WxD | 36 in x 24 in |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,450 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HWG4CC6478-4CL, HWG4SC6478-4CL, Compatible Product Type Extra Heavy-Duty Cabinets, Finish Baked Enamel, Includes -, Material Steel, Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Blue (TH55-3R-MBLU)
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBSS)
- SIMPSON STRONG-TIE Plywood Clip Pscl 5/8 (PSCL 5/8)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- JUSTRITE Spill Slope Steel Shelf (29974)
- EDSAL Shelf, Cabinet, 18x36 (VCEX136G)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- Hallowell Cabinet Shelves