Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, Extra HD, Gray
Mfr # HW4SCS64CL
Zoro # G7804526
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,450 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 36 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HW4SCS64CL
- Zoro # G7804526
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Width | 36 in |
Overall Cabinet Width | 36" |
Depth | 24 in |
Overall WxD | 36 in x 24 in |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,450 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HW4CC6478-4CL, HW4SC6478-4CL, Compatible Product Type Extra Heavy-Duty Cabinets, Finish Baked Enamel, Includes -, Material Steel, Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 10.47 gal Volume Capacity (FP13 Gray)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478APY)
- HALLOWELL Back/End Stop, 60inW x 30inD x 6inH, Blk (HWB-BES-6030ME)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS84CL)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- JUSTRITE Spill Slope Steel Shelf (29974)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- Hallowell Cabinet Shelves