Shop All Open Bin Storage Units
Hallowell
Steel Starter Pigeonhole Bin Unit, 96 in D x 87 in H x 36 in W, 9 Shelves, Blue/Gray
Mfr # HDB28-96PB
Zoro # G9890614
product price: $3,508.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,508.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 96 in
- Overall Height 87 in
- Color Blue/Gray
- Load Capacity 22,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HDB28-96PB
- Zoro # G9890614
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 96 in |
Overall Height | 87 in |
Width | 36 in |
Depth | 96" |
Bin Depth | 96 in |
Bin Width | 9 in |
Height | 9 in |
Compartment HxWxD | 9 in x 9 in x 96 in |
Compartment WxDxH | 9 in x 96 in x 9 in |
Details
Color | Blue/Gray |
Number of Shelves | 9 |
Load Capacity | 22,400 lb |
Material | Steel |
Item | Starter Pigeonhole Bin Unit |
Finish | Powder Coated |
Includes | All Necessary Assembly Hardware and Foot Plates |
Gauge | 14 ga Posts, 20 ga Shelves, 18 ga Sides |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shelving Configuration | Starter |
Adjustability | Fixed |
Description
Starter Pigeonhole Bin Unit, Compartment Depth 96 in, Compartment Height 9 in, Compartment Width 9 in, Steel, Overall Depth 96 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 28, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU6)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Red (QUS265RD)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH445)
- RICHELIEU 1 Pair, Triangular Wall Mount Shelf Support for Glass Shelves, Chrome, 3 to 25mm (93921140)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- GLOBAL INDUSTRIAL Modular Wire Stacking Basket Rack w/ 3E, 2F Bins, 48inW x 20inD x 51inH (339027)
- Hallowell Open Bin Storage Units