Shop All Open Bin Storage Units
Hallowell
Steel Starter Pigeonhole Bin Unit, 96 in D x 87 in H x 36 in W, 8 Shelves, Blue/Gray
Mfr # HDB18-96PB
Zoro # G9890675
product price: $3,209.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$3,209.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 96 in
- Overall Height 87 in
- Color Blue/Gray
- Load Capacity 19,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HDB18-96PB
- Zoro # G9890675
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 96 in |
Overall Height | 87 in |
Depth | 96" |
Width | 36 in |
Bin Width | 12 in |
Bin Depth | 96 in |
Height | 10 1/2 in |
Compartment HxWxD | 10 1/2 in x 12 in x 96 in |
Compartment WxDxH | 12 in x 96 in x 10 1/2 in |
Details
Color | Blue/Gray |
Number of Shelves | 8 |
Load Capacity | 19,200 lb |
Material | Steel |
Item | Starter Pigeonhole Bin Unit |
Gauge | 14 ga Posts, 20 ga Shelves, 18 ga Sides |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Includes | All Necessary Assembly Hardware and Foot Plates |
Finish | Powder Coated |
Shelving Configuration | Starter |
Adjustability | Fixed |
Description
Starter Pigeonhole Bin Unit, Compartment Depth 96 in, Compartment Height 10 1/2 in, Compartment Width 12 in, Steel, Overall Depth 96 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 18, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Behrens Manufacturing 1214 14 Quart Hot Dipped Pail (2365625)
- ORBIS Blue Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Blue)
- WORLD ENTERPRISES Round Bucket Lid Green (345GRN)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-12HG)
- GLOBAL INDUSTRIAL Modular Wire Stacking Basket Rack w/ 3E, 2F Bins, 48inW x 20inD x 51inH (339027)
- Hallowell Bin Racks