Shop All Open Bin Storage Units
Hallowell
Steel Starter Pigeonhole Bin Unit, 96 in D x 87 in H x 36 in W, 12 Shelves, Blue/Gray
Mfr # HDB50-96PB
Zoro # G9890553
product price: $4,697.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$4,697.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 96 in
- Overall Height 87 in
- Color Blue/Gray
- Load Capacity 32,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HDB50-96PB
- Zoro # G9890553
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 96 in |
Overall Height | 87 in |
Width | 36 in |
Depth | 96" |
Bin Width | 6 in |
Bin Depth | 96 in |
Height | 6 in |
Compartment HxWxD | 6 in x 6 in x 96 in |
Compartment WxDxH | 6 in x 96 in x 6 in |
Details
Color | Blue/Gray |
Number of Shelves | 12 |
Load Capacity | 32,000 lb |
Material | Steel |
Item | Starter Pigeonhole Bin Unit |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Gauge | 14 ga Posts, 20 ga Shelves, 18 ga Sides |
Includes | All Necessary Assembly Hardware and Foot Plates |
Finish | Powder Coated |
Shelving Configuration | Starter |
Adjustability | Fixed |
Description
Starter Pigeonhole Bin Unit, Compartment Depth 96 in, Compartment Height 6 in, Compartment Width 6 in, Steel, Overall Depth 96 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 50, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Head Cap Seal, PK10 (GTC34B)
- QUADHANDS Standard Workbench (QH-WB-Standard)
- TENNSCO Plywood Beam, PK2 (BPB-96)
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-24HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-18HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 17 3/8 in H x 17 in W, 4 Shelves, Gray (1104-95)
- Hallowell Bin Racks