Shop All Open Bin Storage Units
Hallowell
Steel Starter Pigeonhole Bin Unit, 72 in D x 87 in H x 36 in W, 8 Shelves, Blue/Gray
Mfr # HDB18-72PB
Zoro # G9890693
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,424.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 72 in
- Overall Height 87 in
- Color Blue/Gray
- Load Capacity 14,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HDB18-72PB
- Zoro # G9890693
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 72 in |
Overall Height | 87 in |
Depth | 72" |
Width | 36 in |
Bin Width | 12 in |
Bin Depth | 72 in |
Height | 10 1/2 in |
Compartment WxDxH | 12 in x 72 in x 10 1/2 in |
Compartment HxWxD | 10 1/2 in x 12 in x 72 in |
Details
Color | Blue/Gray |
Number of Shelves | 8 |
Load Capacity | 14,400 lb |
Material | Steel |
Item | Starter Pigeonhole Bin Unit |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Finish | Powder Coated |
Includes | All Necessary Assembly Hardware and Foot Plates |
Gauge | 14 ga Posts, 20 ga Shelves, 18 ga Sides |
Shelving Configuration | Starter |
Adjustability | Fixed |
Description
Starter Pigeonhole Bin Unit, Compartment Depth 72 in, Compartment Height 10 1/2 in, Compartment Width 12 in, Steel, Overall Depth 72 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 18, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 8"D x 6"H (BKTM02X08X06HSSS)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- BASCO 330 Gal Rebottled Poly IBC (TANK7208)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, Multiple Sizes D x 65 3/4 in H x Multiple Sizes W (1700-95)
- Hallowell Bin Racks