Shop All Open Bin Storage Units
Hallowell
Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 12 Shelves, Blue/Gray
Mfr # HDB50-48PB
Zoro # G9890596
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,328.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 48 in
- Overall Height 87 in
- Color Blue/Gray
- Load Capacity 16,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HDB50-48PB
- Zoro # G9890596
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 48 in |
Overall Height | 87 in |
Bin Depth | 48 in |
Bin Width | 6 in |
Depth | 48" |
Width | 36 in |
Height | 6 in |
Compartment HxWxD | 6 in x 6 in x 48 in |
Compartment WxDxH | 6 in x 48 in x 6 in |
Details
Color | Blue/Gray |
Number of Shelves | 12 |
Load Capacity | 16,000 lb |
Material | Steel |
Item | Starter Pigeonhole Bin Unit |
Gauge | 14 ga Posts, 20 ga Shelves, 18 ga Sides |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Includes | All Necessary Assembly Hardware and Foot Plates |
Finish | Powder Coated |
Adjustability | Fixed |
Shelving Configuration | Starter |
Description
Starter Pigeonhole Bin Unit, Compartment Depth 48 in, Compartment Height 6 in, Compartment Width 6 in, Steel, Overall Depth 48 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 50, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Banner Displayer, White (DBD96/W)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Blue (QMS543BL)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 9 Shelves, Red (363-17-S1156)
- Hallowell Open Bin Storage Units