Shop All Open Bin Storage Units
Hallowell
Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 8 Shelves, Gray
Mfr # 5525-18HG
Zoro # G3471049
product price: $450.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 87 in
- Color Gray
- Number of Shelves 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5525-18HG
- Zoro # G3471049
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 87 in |
Bin Depth | 17 in |
Width | 36 in |
Bin Width | 18 in |
Depth | 18" |
Height | 12 in |
Compartment HxWxD | 12 in x 18 in x 18 in |
Compartment WxDxH | 18 in x 18 in x 12 in |
Details
Color | Gray |
Number of Shelves | 8 |
Load Capacity | 800 lb |
Material | Steel |
Item | Starter Pigeonhole Bin Unit |
Gauge | 14 ga Posts, 20 ga Shelves |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shelving Configuration | Starter |
Adjustability | Fixed |
Description
Starter Metal Bin Shelving, Compartment Depth 18 in, Compartment Height 12 in, Compartment Width 18 in, Steel, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 14, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cabinet, 60"W, 14 gauge, 6" legs, 5 adjustable shelves (SSC-602484-5S-95)
- KRUEGER Leak Gauge, Tank, 60", 2"NPT (K-2-60)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/4 in W, 4 in H, 11 5/8 in L, Blue/Orange (36442BLUE)
- CLOSETMAID 60 WHT Wall Standard (280800)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-12HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-18HG)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, Multiple Sizes D x 65 3/4 in H x Multiple Sizes W (1700-95)
- Hallowell Open Bin Storage Units