Shop All Open Bin Storage Units
Hallowell
Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 14 Shelves, Gray
Mfr # 5529-18HG
Zoro # G3470805
product price: $998.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 87 in
- Color Gray
- Number of Shelves 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5529-18HG
- Zoro # G3470805
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 87 in |
Depth | 18" |
Width | 36 in |
Bin Depth | 17 in |
Bin Width | 6 in |
Height | 6 in, 9 in |
Compartment WxDxH | 6 in x 18 in x 6 in, 6 in x 18 in x 9 in |
Compartment HxWxD | 6 in x 6 in x 18 in, 9 in x 6 in x 18 in |
Details
Color | Gray |
Number of Shelves | 14 |
Load Capacity | 800 lb |
Material | Steel |
Item | Starter Pigeonhole Bin Unit |
Finish | Powder Coated |
Gauge | 14 ga Posts, 20 ga Shelves |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shelving Configuration | Starter |
Adjustability | Fixed |
Description
Starter Metal Bin Shelving, Compartment Depth 18 in, Compartment Height 6 in, 9 in, Compartment Width 6 in, Steel, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 78, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-215 01422 Econ-O-Tank Gauge (EG-215)
- ZORO SELECT Wire Shelf, 18"D x 48"W x 63"H, 5 Shelves, Silver (5GPL0)
- AKRO-MILS Plastic Divider, Black, 10 1/8 in L, 11 in W, 6 1/2 in H, 6 PK (403582RV56)
- WARNER Bucket Opener (144)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-18HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-12HG)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (360-95)
- Hallowell Open Bin Storage Units