Shop All Open Bin Storage Units
Hallowell
Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray
Mfr # 5530-12HG
Zoro # G2204100
product price: $734.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 87 in
- Color Gray
- Number of Shelves 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5530-12HG
- Zoro # G2204100
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 87 in |
Width | 36 in |
Bin Width | 6 in |
Bin Depth | 11 in |
Depth | 12" |
Height | 9 in, 12 in |
Compartment HxWxD | 12 in x 6 in x 12 in, 9 in x 6 in x 12 in |
Compartment WxDxH | 6 in x 12 in x 12 in, 6 in x 12 in x 9 in |
Details
Color | Gray |
Number of Shelves | 10 |
Load Capacity | 800 lb |
Material | Steel |
Item | Starter Pigeonhole Bin Unit |
Finish | Powder Coated |
Gauge | 14 ga Posts, 20 ga Shelves |
Includes | Bin Front |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Adjustability | Fixed |
Shelving Configuration | Starter |
Description
Starter Metal Bin Shelving, Compartment Depth 12 in, Compartment Height 9 in, 12 in, Compartment Width 6 in, Steel, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 54, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge, 5.23 gal Volume Capacity (FP075 Clear)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Black (QUS236BK)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-18HG)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 46 1/2 in H x 44 in W, 4 Shelves, Gray (1504-95)
- Hallowell Bin Racks