Shop All Open Bin Storage Units
Hallowell
Steel Add-On Pigeonhole Bin Unit, 96 in D x 87 in H x 36 in W, 8 Shelves, Blue/Gray
Mfr # AHDB28-96PB
Zoro # G9890605
product price: $2,881.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,881.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 96 in
- Overall Height 87 in
- Color Blue/Gray
- Load Capacity 22,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # AHDB28-96PB
- Zoro # G9890605
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 96 in |
Overall Height | 87 in |
Depth | 96" |
Bin Width | 9 in |
Width | 36 in |
Bin Depth | 96 in |
Height | 9 in |
Compartment HxWxD | 9 in x 9 in x 96 in |
Compartment WxDxH | 9 in x 96 in x 9 in |
Details
Color | Blue/Gray |
Number of Shelves | 8 |
Load Capacity | 22,400 lb |
Material | Steel |
Item | Add-On Pigeonhole Bin Unit |
Finish | Powder Coated |
Gauge | 14 ga Posts, 20 ga Shelves, 18 ga Sides |
Includes | All Necessary Assembly Hardware and Foot Plates |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shelving Configuration | Add-On |
Adjustability | Fixed |
Description
Add-on Pigeonhole Bin Unit, Compartment Depth 96 in, Compartment Height 9 in, Compartment Width 9 in, Steel, Overall Depth 96 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 28, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards with 3/16 In. Hole Size (018)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- ECONOCO Grid Panel Connectors, Black, PK5, PK500, PK 500 (BLK/JC)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-18HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-12HG)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Gray (3-210GRWS)
- Hallowell Open Bin Storage Units