Shop All Open Bin Storage Units
Hallowell
Steel Add-On Pigeonhole Bin Unit, 96 in D x 87 in H x 36 in W, 13 Shelves, Blue/Gray
Mfr # AHDB104-96PB
Zoro # G9890483
product price: $5,305.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,305.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 96 in
- Overall Height 87 in
- Color Blue/Gray
- Number of Shelves 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # AHDB104-96PB
- Zoro # G9890483
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 96 in |
Overall Height | 87 in |
Bin Depth | 96 in |
Bin Width | 4 in |
Height | 4 1/2 in |
Compartment HxWxD | 4 1/2 in x 4 in x 96 in |
Compartment WxDxH | 4 in x 96 in x 4 1/2 in |
Details
Color | Blue/Gray |
Number of Shelves | 13 |
Load Capacity | 41,600 lb |
Material | Steel |
Item | Add-On Pigeonhole Bin Unit |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Includes | All Necessary Assembly Hardware and Foot Plates |
Gauge | 14 ga |
Adjustability | Fixed |
Shelving Configuration | Add-On |
Description
Add-on Pigeonhole Bin Unit, Compartment Depth 96 in, Compartment Height 4 1/2 in, Compartment Width 4 in, Steel, Overall Depth 96 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 96, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 3 Pk 3/4" Bung Drum Facuet Fixed, 3PK (VDFT-3PKG)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- KRUEGER Therma Level Gauge, Tank Depth 95", 2"NPT (H-2-95)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS245YL)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-18HG)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 13 Shelves, Gray (740-95)
- Hallowell Open Bin Storage Units