Shop All Open Bin Storage Units
Hallowell
Steel Add-On Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 14 Shelves, Blue/Gray
Mfr # AHDB104-48PB
Zoro # G9890526
product price: $2,741.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,741.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 48 in
- Overall Height 87 in
- Color Blue/Gray
- Number of Shelves 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # AHDB104-48PB
- Zoro # G9890526
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 48 in |
Overall Height | 87 in |
Bin Width | 4 in |
Bin Depth | 48 in |
Height | 4 1/2 in |
Compartment WxDxH | 4 in x 48 in x 4 1/2 in |
Compartment HxWxD | 4 1/2 in x 4 in x 48 in |
Details
Color | Blue/Gray |
Number of Shelves | 14 |
Load Capacity | 20,800 lb |
Material | Steel |
Item | Add-On Pigeonhole Bin Unit |
Includes | All Necessary Assembly Hardware and Foot Plates |
Finish | Powder Coated |
Gauge | 14 ga |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shelving Configuration | Add-On |
Adjustability | Fixed |
Description
Add-on Pigeonhole Bin Unit, Compartment Depth 48 in, Compartment Height 4 1/2 in, Compartment Width 4 in, Steel, Overall Depth 48 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 96, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Clear (30287SCLAR)
- GLOBAL INDUSTRIAL Snap Sleeves, 18PK (188CP17)
- PLANO Adjustable Compartment Box with 5 to 21 compartments, Plastic, 2 13/16 in H x 9.13 in W (2378000)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-18HG)
- SANDUSKY LEE Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown (MCS-6T)
- Hallowell Bin Racks