Shop All Open Bin Storage Units
Hallowell
Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray
Mfr # A5528-12HG
Zoro # G3470875
product price: $627.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$627.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 87 in
- Color Gray
- Number of Shelves 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # A5528-12HG
- Zoro # G3470875
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 87 in |
Bin Width | 6 in |
Depth | 12" |
Width | 36 in |
Bin Depth | 11 in |
Height | 9 in, 12 in |
Compartment WxDxH | 6 in x 12 in x 12 in, 6 in x 12 in x 9 in |
Compartment HxWxD | 12 in x 6 in x 12 in, 9 in x 6 in x 12 in |
Details
Color | Gray |
Number of Shelves | 10 |
Load Capacity | 800 lb |
Material | Steel |
Item | Add-On Pigeonhole Bin Unit |
Gauge | 14 ga Posts, 20 ga Shelves |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shelving Configuration | Add-On |
Adjustability | Fixed |
Description
Adder Metal Bin Shelving, Compartment Depth 12 in, Compartment Height 9 in, 12 in, Compartment Width 6 in, Steel, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 54, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23-7/8 in L, Blue (K-QUS953BL-1)
- DURHAM MFG Bin Dispensing Cabinet, Tilt Out, Gray (590-95)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-203636-2S95)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Sand (CC-30SD)
- Hallowell Bin Racks