Shop All Mobile Cabinets
Hallowell
Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Tan
Mfr # 825S24MA-PT
Zoro # G9898542
product price: $854.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Width of Cabinet 48 in
- Depth of Cabinet 24 in
- Height of Cabinet 84 in
- Number of Shelves 4
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 825S24MA-PT
- Zoro # G9898542
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 84 in |
Overall Cabinet Width | 48" |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Cabinet Height | 84" |
Overall Cabinet Depth | 24" |
Overall Width | 48 in |
Overall Height | 84 in |
Overall Depth | 24 in |
Overall WxD | 48 in x 24 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Clear (QSB107CL)
- ZORO SELECT Nestable Partially Recycled HDPE Freezer Spacer, 48 in L, 40 in W, 1 1/2 in H (40x48 FRZ SPC)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 11/16 in H x 6-1/8 in W (5130CL)
- ECONOCO Ladder System, Double Center Floor Rack (A301/B)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- KENNEDY Tool Organization, 20" D, 35" H, 21"W, Brown (21040XB)
- Hallowell Mobile Cabinets