Shop All Mobile Cabinets
Hallowell
Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Tan
Mfr # 825S24M-PT
Zoro # G2207479
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Width of Cabinet 48 in
- Depth of Cabinet 24 in
- Height of Cabinet 84 in
- Number of Shelves 4
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 825S24M-PT
- Zoro # G2207479
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 84 in |
Overall Cabinet Depth | 24" |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Cabinet Width | 48" |
Overall Cabinet Height | 84" |
Overall Width | 48 in |
Overall Height | 84 in |
Overall Depth | 24 in |
Overall WxD | 48 in x 24 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 5 1/4 in W, 3 3/4 in H (BS-61)
- KNAPE & VOGT Bracket Shelf Twin 18.5In Wht (182 WH 18.5)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- ALERA Assembled Mobile Storage Cabinet, with Adjustable Shelves 36w x 24d x 66h, Black (CM6624BK)
- Hallowell Mobile Cabinets