Shop All Mobile Cabinets
Hallowell
Solid Door Storage Cabinet, 48 in W, 78 in H, 24 in D, Black
Mfr # 825S24MA-ME
Zoro # G9898357
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$792.99
Free 30-Day Returns
Key Features
- Width of Cabinet 48 in
- Depth of Cabinet 24 in
- Height of Cabinet 78 in
- Number of Shelves 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 825S24MA-ME
- Zoro # G9898357
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 48" |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Cabinet Height | 84" |
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Overall WxD | 48 in x 24 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- GLOBAL INDUSTRIAL Lock Set With Keys Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9010)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- ECONOCO Z-Rack Orange Base, with Add-On Bar (RZK8RNGDH)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TAWR362472-05)
- Hallowell Mobile Cabinets