Shop All Mobile Cabinets
Hallowell
Solid Door Storage Cabinet, 36 in W, 84 in H, 24 in D, Black
Mfr # 815S24M-ME
Zoro # G2207129
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$601.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36 in
- Depth of Cabinet 24 in
- Height of Cabinet 84 in
- Number of Shelves 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 815S24M-ME
- Zoro # G2207129
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 84 in |
Overall Cabinet Width | 36" |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 84" |
Overall Height | 84 in |
Overall Width | 36 in |
Overall WxD | 36 in x 24 in |
Overall Depth | 24 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- IRIS Underbed Storage Box, Clear, 17.5" W, 11.9" H, 17 gal Volume Capacity (IRS100101)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9301185136)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- Hallowell Mobile Cabinets