Shop All Mobile Cabinets
Hallowell
Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black
Mfr # 415S24M-ME
Zoro # G7738367
product price: $526.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$526.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36 in
- Depth of Cabinet 24 in
- Height of Cabinet 72 in
- Number of Shelves 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 415S24M-ME
- Zoro # G7738367
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Overall Cabinet Width | 36" |
Overall Cabinet Height | 72" |
Overall Cabinet Depth | 24" |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Width | 36 in |
Overall Height | 72 in |
Overall WxD | 36 in x 24 in |
Overall Depth | 24 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- AKRO-MILS Plastic Divider, Black, 6 PK (42226)
- VASER DESIGNS 12 x 6 x 6 in. Wire Basket White (VA727955)
- WARPS LINER SHELF 24""X10' BISQ (PM210-Q)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- Hallowell Mobile Cabinets