Shop All Bulk Storage Racks
Hallowell
Shelf, 48 in D, 96 in W, 1 Shelves
Mfr # HBRL9648S-PL
Zoro # G2202676
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Depth 48 in
- Height 3-1/8 in
- Material Steel
- Number of Shelves 1
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HBRL9648S-PL
- Zoro # G2202676
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 3-1/8 in |
Overall Depth | 48 in |
Overall Width | 96 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 3,000 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Light Gray |
Gauge | 14 ga |
Includes | (2) Beams, Cross Bars; Decking |
For Use With | Mfr. No. HBR964887-3S-S-PB, HBR964887-3A-S-PB, HBR9648123-3S-S-PB, HBR9648123-3A-S-PB |
Green Certification or Other Recognition | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Material | Steel |
Frame Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Beam Gauge | 14 ga |
Includes Decking | Yes |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 1/8 in, Overall Width 96 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,000 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPH9)
- 80/20 FHSCS & Standard T-Nut, For 12099, PK6 (75-3616-6)
- STOREX Storage Tray, 10 in x 13 in x 3 in, Assortted, PK5 (62514E05C)
- VIKAN Pail Lid, Green (56872)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx48D Wood Deck 1200 Lb Cap., Gray (B2296805)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297904)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- Hallowell Bulk Storage Racks