Shop All Bulk Storage Racks
Hallowell
Shelf, 48 in D, 96 in W, 1 Shelves
Mfr # HBRL9648PL
Zoro # G9397972
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Height 3-1/8 in
- Material Steel
- Number of Shelves 1
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HBRL9648PL
- Zoro # G9397972
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 3-1/8 in |
Overall Depth | 48 in |
Overall Width | 96 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 3,000 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | None |
Color | Light Gray |
Gauge | 14 ga |
Includes | (2) Beams, Cross Bars |
For Use With | Mfr. No. HBR964887-3S-PB, HBR964887-3A-PB, HBR9648123-3S-PB, HBR9648123-3A-PB |
Green Certification or Other Recognition | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Beam Gauge | 14 ga |
Includes Decking | No |
Frame Finish | Powder Coated |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 1/8 in, Overall Width 96 in, None Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking No, Load Capacity 3,000 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (30239SCLAR)
- NATIONAL HARDWARE Screw Mounting White (S822-085)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 29.92 gal Volume Capacity (QDC2820-15)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- HALLOWELL Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray (HBR483687-3S-S-PB)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- SAFCO Steel Pack Archival Shelving (5260)
- GLOBAL INDUSTRIAL Additional Level For 60W x 24D High Capacity Rack Wire Deck, Gray (581097GY)
- DEWALT Industrial Storage Rack, 2 ft H Ext. Kit (DXST10000EXT)
- Hallowell Bulk Storage Racks