Shop All Bulk Storage Racks
Hallowell
Shelf, 48 in D, 72 in W, 1 Shelves
Mfr # HBRL7248WW-PL
Zoro # G2202700
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- Depth 48 in
- Height 3-1/8 in
- Material Steel
- Number of Shelves 1
- Load Capacity 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HBRL7248WW-PL
- Zoro # G2202700
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 3-1/8 in |
Overall Width | 72 in |
Overall Depth | 48 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 3,500 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Light Gray |
Gauge | 14 ga |
Includes | (2) Beams, Cross Bars; Decking |
For Use With | Mfr. No. HBR724887-3S-WW-PB, HBR724887-3A-WW-PB, HBR7248123-3S-WW-PB, HBR7248123-3A-WW-PB |
Green Certification or Other Recognition | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Material | Steel |
Frame Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Includes Decking | Yes |
Beam Gauge | 14 ga |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 1/8 in, Overall Width 72 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,500 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 126 in W, 42 in D (184214443120DS)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Black (WR12-106BK)
- SAFCO Safco Curve 4-Hook Coat Rack, Silver (4205SL)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 24 in D, 48 in W, 5 Shelves, Silver Vein (UR482472PB5P-SV)
- LITTLE GIANT Vertical Bar Rack, 3-Bays, 24 x 36" (BR-2436-60)
- Hallowell Bulk Storage Racks