Shop All Bulk Storage Racks
Hallowell
Shelf, 48 in D, 48 in W, 1 Shelves
Mfr # HBRL4848S-PL
Zoro # G9397805
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Height 3-1/8 in
- Material Steel
- Number of Shelves 1
- Load Capacity 3,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HBRL4848S-PL
- Zoro # G9397805
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 3-1/8 in |
Overall Depth | 48 in |
Overall Width | 48 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 3,800 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Light Gray |
Gauge | 14 ga |
For Use With | Mfr. No. HBR484887-3S-S-PB, HBR484887-3A-S-PB, HBR4848123-3S-S-PB, HBR4848123-3A-S-PB |
Includes | (2) Beams, Cross Bars; Decking |
Green Certification or Other Recognition | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Material | Steel |
Frame Finish | Powder Coated |
Includes Decking | Yes |
Beam Gauge | 14 ga |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 1/8 in, Overall Width 48 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,800 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- BLACK SWAN Plastic Pail-Rnd-Lid w/Rieke Spout 5 gal (22071)
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 3 Shelves, Blue (FC99SR72483-S)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx12Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297901)
- VESTIL Starter Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-77)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67541SP)
- Hallowell Bulk Storage Racks