Shop All Bulk Storage Racks
Hallowell
Shelf, 36 in D, 96 in W, 1 Shelves
Mfr # HBRL9636WW-PL
Zoro # G2202691
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Height 3-1/8 in
- Material Steel
- Number of Shelves 1
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HBRL9636WW-PL
- Zoro # G2202691
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 3-1/8 in |
Overall Depth | 36 in |
Overall Width | 96 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 3,000 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Light Gray |
Gauge | 14 ga |
Includes | (2) Beams, Cross Bars; Decking |
For Use With | Mfr. No. HBR963687-3S-WW-PB, HBR963687-3A-WW-PB, HBR9636123-3S-WW-PB, HBR9636123-3A-WW-PB |
Green Certification or Other Recognition | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Material | Steel |
Frame Finish | Powder Coated |
Includes Decking | Yes |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Beam Gauge | 14 ga |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 1/8 in, Overall Width 96 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,000 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- WESCO Wesco® 3/4" Zinc Drum Faucet 272080 (272080)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (QSB101RD)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HW4SC8460-3CL)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- HALLOWELL Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray (HBR483687-3S-S-PB)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- LITTLE GIANT Freestanding Vertical Sheet Storage Rack, 36 in D, 60 in W, 2 Shelves (ASR-3660)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 4 Shelves, Silver Vein (UR361860PB4P-SV)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297096)
- Hallowell Bulk Storage Racks