Shop All Bulk Storage Racks
Hallowell
Shelf, 36 in D, 96 in W, 1 Shelves
Mfr # HBRL9636PL
Zoro # G9397963
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Height 3-1/8 in
- Material Steel
- Number of Shelves 1
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HBRL9636PL
- Zoro # G9397963
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 3-1/8 in |
Overall Depth | 36 in |
Overall Width | 96 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 3,000 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | None |
Color | Light Gray |
For Use With | Mfr. No. HBR963687-3S-PB, HBR963687-3A-PB, HBR9636123-3S-PB, HBR9636123-3A-PB |
Includes | (2) Beams, Cross Bars |
Gauge | 14 ga |
Green Certification or Other Recognition | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Material | Steel |
Includes Decking | No |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Finish | Powder Coated |
Beam Gauge | 14 ga |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 1/8 in, Overall Width 96 in, None Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking No, Load Capacity 3,000 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 24 in L, 22 in W, 7 in H (270290)
- 80/20 Magnetic Catch, 25 & 40 Series, 1-9/16 In. (65-4486)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-1795)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 12"D x 12"H (BKTM03X12X12MOABZ)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- LITTLE GIANT Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (BR-2448-60)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx24Dx84H 3 Levels Wood Deck 1300 Lb. Per Level GRY (581001GY)
- Hallowell Bulk Storage Racks