Shop All Bulk Storage Racks
Hallowell
Shelf, 36 in D, 60 in W, 1 Shelves
Mfr # HBRL6036S-PL
Zoro # G9397875
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Height 3-1/8 in
- Material Steel
- Number of Shelves 1
- Load Capacity 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HBRL6036S-PL
- Zoro # G9397875
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 3-1/8 in |
Overall Width | 60 in |
Overall Depth | 36 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 3,500 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Light Gray |
Includes | (2) Beams, Cross Bars; Decking |
For Use With | Mfr. No. HBR603687-3S-S-PB, HBR603687-3A-S-PB, HBR6036123-3S-S-PB, HBR6036123-3A-S-PB |
Gauge | 14 ga |
Green Certification or Other Recognition | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Material | Steel |
Includes Decking | Yes |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Beam Gauge | 14 ga |
Frame Finish | Powder Coated |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 1/8 in, Overall Width 60 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,500 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18A-ME)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Sand (BS1-121812-3SD)
- ECONOCO Grid 4" Hook, White, 96PK (WTE/H4)
- TUCKER Rack, Safety Station (99954)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- LITTLE GIANT Freestanding Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves (SR-3648)
- TENNSCO Tennsco Bulk Storage Rack - 48"W x 24"D x 72"H - Add-On - 3 Shelf Levels - Wood Deck - Medium Gray (BU-482472PA-MGY)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 6 Shelves, Wood Deck, Gray (B2297521)
- Hallowell Bulk Storage Racks