Shop All Bulk Storage Racks
Hallowell
Shelf, 36 in D, 48 in W, 1 Shelves
Mfr # HBRL4836S-PL
Zoro # G9397796
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Height 3-1/8 in
- Material Steel
- Number of Shelves 1
- Load Capacity 3,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HBRL4836S-PL
- Zoro # G9397796
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 3-1/8 in |
Overall Depth | 36 in |
Overall Width | 48 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 3,800 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Light Gray |
Includes | (2) Beams, Cross Bars; Decking |
Gauge | 14 ga |
For Use With | Mfr. No. HBR483687-3S-S-PB, HBR483687-3A-S-PB, HBR4836123-3S-S-PB, HBR4836123-3A-S-PB |
Green Certification or Other Recognition | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Material | Steel |
Frame Finish | Powder Coated |
Beam Gauge | 14 ga |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Includes Decking | Yes |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 1/8 in, Overall Width 48 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,800 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51119)
- ZORO SELECT Wire Spool Storage Cart 1,200 lb. Capacity, 32-5/8"L x 18"W x 46-1/8"H (MWSR8-LP-95)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243636-2K195)
- LAVI INDUSTRIES , Scroll Finial, for 2" Tubing, Polished Brass (00-606/2)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- HALLOWELL Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray (HBR483687-3S-S-PB)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SW)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- Hallowell Bulk Storage Racks