Shop All Bulk Storage Racks
Hallowell
Shelf, 24 in D, 72 in W
Mfr # HBRL7224P-PL
Zoro # G9397911
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Height 3-1/8"
- Material Steel
- Load Capacity 3,500 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HBRL7224P-PL
- Zoro # G9397911
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24" |
Height | 3-1/8" |
Overall Depth | 24 in |
Overall Width | 72 in |
Details
Material | Steel |
Load Capacity | 3,500 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Particleboard |
Color | Light Gray |
For Use With | Mfr. No. HBR722487-3S-P-PB, HBR722487-3A-P-PB, HBR7224123-3S-P-PB, HBR7224123-3A-P-PB |
Includes | (2) Beams, Cross Bars |
Gauge | 14 |
Frame Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Includes Decking | Yes |
Frame Finish | Powder Coated |
Beam Gauge | 14 ga |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 1/8 in, Overall Width 72 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,500 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Mod Drawers Divider Set H, Gray (4183H10-BK)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW2)
- POLAR PLUS Insulated Pallet Blanket, 450g Insulation, (DON-472-8HD)
- NEXEL Black Epoxy Divider, 21D x 8H (AD821B)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SR)
- GLOBAL INDUSTRIAL Wide Span Rack 72Wx24Dx84H, 3 Shelves Laminated Deck 900 lb. Per Level, Gray (B2297072)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- Hallowell Bulk Storage Racks