Shop All Bulk Storage Racks
Hallowell
Shelf, 24 in D, 72 in W, 1 Shelves
Mfr # HBRL7224S-PL
Zoro # G9397936
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 3-1/8 in
- Material Steel
- Number of Shelves 1
- Load Capacity 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HBRL7224S-PL
- Zoro # G9397936
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 3-1/8 in |
Overall Depth | 24 in |
Overall Width | 72 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 3,500 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Light Gray |
Includes | (2) Beams, Cross Bars; Decking |
Gauge | 14 ga |
For Use With | Mfr. No. HBR722487-3S-S-PB, HBR722487-3A-S-PB, HBR7224123-3S-S-PB, HBR7224123-3A-S-PB |
Green Certification or Other Recognition | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Finish | Powder Coated |
Beam Gauge | 14 ga |
Includes Decking | Yes |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 1/8 in, Overall Width 72 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,500 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D945)
- WHITMOR Chrome Luggage Rack (6060-430)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- ADVANTUS FlipShelf Four-Shelf Unit, 26.5 x 12 x 43, Black (38701)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- GLOBAL EQUIPMENT Safety Locking Pin for Bulk Rack (12 pc) H3 (H3)
- DEWALT Industrial Storage Rack, 2 ft H Ext. Kit (DXST10000EXT)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2472)
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- Hallowell Bulk Storage Racks