Shop All Bulk Storage Racks
Hallowell
Shelf, 24 in D, 48 in W, 1 Shelves
Mfr # HBRL4824S-PL
Zoro # G9397787
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 3-1/8 in
- Material Steel
- Number of Shelves 1
- Load Capacity 3,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HBRL4824S-PL
- Zoro # G9397787
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 3-1/8 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 3,800 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Light Gray |
Gauge | 14 ga |
For Use With | Mfr. No. HBR482487-3S-S-PB, HBR482487-3A-S-PB, HBR4824123-3S-S-PB, HBR4824123-3A-S-PB |
Includes | (2) Beams, Cross Bars; Decking |
Green Certification or Other Recognition | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Frame Material | Steel |
Includes Decking | Yes |
Beam Gauge | 14 ga |
Frame Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 1/8 in, Overall Width 48 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,800 lb, 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Gray (30287GREY)
- ECLIPSE Compartment Box with 15 compartments, Plastic, 3 in H x 11 in W (SB-3428SB)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6166-DL)
- PLANO Compartment Box with Adjustable compartments, Plastic, 7.33" H x 12-1/4 in W (135010)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- LYON Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225D)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- DURHAM MFG Freestanding Vertical Bar Rack, 24 in D, 39 in W, 3 Shelves, Gray (VBR-8436-95)
- Hallowell Bulk Storage Racks