Shop All Box Lockers
Hallowell
Safety-View 36'' x 15'' x 78'' Tan Triple 4-Tier Box Locker - Assembled USVP3258-4A-PT
Mfr # 434SVP32584A
Zoro # G411230116
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,538.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434SVP32584A
- Zoro # G411230116
- Country of Origin United States
- Category Box Lockers
Description
Provide convenient storage space with this Hallowell Safety-View 36'' x 15'' x 78'' tan triple 4-tier box locker - assembled USVP3258-4A-PT. This locker is made with a full body of welded sheet steel with double flanged connections and single return bends at all sides. It's coated with a high-grade powder sprayed and baked at 350 degrees Fahrenheit to create a durable finish. 6'' feet come standard to elevate the unit and protecting its contents from dirt and potentially harmful cleaning chemicals.**The unique Safety-View doors are each constructed with a single piece of polycarbonate injection molded at all four sides for optimal strength. They feature a single-point projecting door pull that is compatible with padlocks. Continuous piano hinges are riveted to both the door and the frame for easy access. With 12 individual boxes this tan locker can be used on its own or combined with other Hallowell locker units to provide ample storage space equipment and personal belongings in warehouses offices schools and industrial spaces! This unit ships fully assembled.**Overall Dimensions:*Width: 36''*Depth: 15''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D ABS Pegboards 48 pc. DuraHook Assortment 4 Hanging Bins (DB-2BK Kit)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 48 in H, Stationary (3600-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (3702-4S-95)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6A-HG)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Black (U1282-6ME)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3258-6PT)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Black (HC121212-1PL-K-ME)
- HALLOWELL Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3286-5A-HG)
- HALLOWELL Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Dark Gray (U1482-4WM-HG)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6A-HG)
- Hallowell Box Lockers