No Product Image Available
Hallowell

Safety-View 36'' x 15'' x 78'' Tan Triple 3-Tier Wardrobe Locker - Unassembled USV3258-3PT


product price: $1,264.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide easy access to a convenient storage space with this Hallowell Safety-View 36'' x 15'' x 78'' tan triple 3-tier wardrobe locker - unassembled USV3258-3PT. This locker is made with a full body of welded sheet steel with double flanged connections and single return bends at all sides. It's coated with a high-grade powder sprayed and baked at 350 degrees Fahrenheit to create a durable finish. 6'' feet come standard to elevate the unit and protecting its contents from dirt and potentially harmful cleaning chemicals.**Inside each compartment you'll find one double prong ceiling hook for easy hat or bag storage. The unique Safety-View wardrobe doors include two clear polycarbonate panels securely attached inside the door located above and below the recessed handle. They also feature a recessed stainless steel padlock-compatible handle that allows locks to lay flush with the door face. Continuous piano hinges are riveted to both the door and the frame for easy access. With a 9-compartment design this tan locker can be used on its own or combined with other Hallowell locker units to provide ample storage space equipment and personal belongings in warehouses offices schools and industrial spaces! Assembly is required.**Overall Dimensions:*Width: 36''*Depth: 15''*Height: 78''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.