Shop All Wardrobe Lockers
Hallowell
ReadyBuilt Locker, 12X12X78", 3 Tier, Gray
Mfr # URB1228-3A-HG
Zoro # G7067282
product price: $286.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Color Gray
- Tier Triple
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # URB1228-3A-HG
- Zoro # G7067282
- UPC # 00190226485009
- Country of Origin United States
- Category Wardrobe Lockers
Details
Item | ReadyBuilt Locker,12X12X78",3 Tier,Gray |
Color | Gray |
Tier | Triple |
Assembled/Unassembled | Assembled |
Description
ReadyBuilt Locker,12X12X78 In.,3 Tier,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (204-95-D940)
- TRITON PRODUCTS 1-5/8 In. Single Ring 1 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54110)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Translucent (62438S05C)
- NATIONAL MFG/SPECTRUM BRANDS HHI 26PC ZN Peg Hooks ASSTD (N182-003)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1A-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (UY1228-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3288-2A-MB)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3226-1PT)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (HKL151548-1TY)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HG)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 3 Door, Unassembled, Gray (652061GY)
- Hallowell Wardrobe Lockers